Shop All Solar Panel Accessories
Klein Tools
APP Compatible Connector to MC4 Adapter, Accessory Parts
Mfr # 29215
Zoro # G910045327
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 11.94"
- Weight 1.6 oz
- Features APP® Compatible
- Material PVC Insulation
- For Use With Klein Tools PN: 29251
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 29215
- Zoro # G910045327
- UPC # 92644292156
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Cable Length | 11.94" |
Details
Item | Connector |
Weight | 1.6 oz |
Features | APP® Compatible |
Material | PVC Insulation |
For Use With | Klein Tools PN: 29251 |
Description
APP Compatible Connector to MC4 Adapter designed for seamless integration with the Klein Tools 200W Foldable Solar Panel, sold separately Cat. No. 29251. With its flexible cord design, you can easily adapt your Solar Panel's APP compatible output to your portable power station. Easily store the cable in the designated Carry Case, sold separately Cat. No. 29216. APP Compatible Connector to MC4 Adapter for the 200W Solar Panel. Flexible cable to easily store in the Solar Panel Carrying Case. Input and output adapter accessory for the 200W Solar Panel. Klein Tools accessory component includes both input and output adapters. Anderson Powerpole APP is a registered trademark of Anderson Power Products, Inc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, Duplex Receptacle (8150BR)
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- KLEIN TOOLS Anderson Powerpole®/APP® to 8mm DC Barrel Plug (29205)
- KLEIN TOOLS 200W Solar Panel Carrying Case, Replacement Part (29216)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- TYCON SYSTEMS Remotepro, 20W, 30W Solar, 432W Batt, 48V Poe (RPS12-100-85)
- VICTRON ENERGY SmartSolar MPPT 75/15 Retail (SCC075015060R)
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 12V 20A (RPPL12-36-35)
- Klein Tools Solar Panel Accessories