Shop All Tree Pole Climbers and Accessories
Klein Tools
Ankle Straps for Pole Climbers 1-Inch W
Mfr # 5301-20
Zoro # G1573516
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Klein Tools Pole and Tree Climbers
- Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
- Weight Capacity 300 lb
- Strap Length 24 in
- Strap Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5301-20
- Zoro # G1573516
- UPC # 092644520846
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Strap Length | 24 in |
Strap Width | 1 in |
Details
Item | Pole Climber Straps |
For Use With | Klein Tools Pole and Tree Climbers |
Standards | ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954 |
Weight Capacity | 300 lb |
Brand and Series | Klein Tools |
Strap Material | Nylon |
Product Type | Pole Climber Straps |
Description
Pole Climber Straps, Gaff Guard Material Not Applicable, Weight Capacity 300 lb, Strap Material Nylon, Gaff Angle Not Applicable, Gaff Material Not Applicable, Gaff Type Not Applicable, Climber Length Maximum Not Applicable, Climber Length Minimum Not Applicable, Gaff Length Not Applicable, Pad Material Not Applicable, For Use With Klein Tools Pole and Tree Climbers, Strap Length 24 in, Strap Width 1 in, Product Type Pole Climber Straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- BRADY Ear Plug Dispenser, 150 Pairs, Acrylic (PD244E)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, Medium (8384)
- SUPERIOR MARK Floor Sign, Rubber, Fire Extinguisher, 17.5in (RFS0607)
- KLEIN TOOLS Tree and Pole Climbers with 1-9/16-Inch Gaffs (1986AR)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 26-Inch (5301-19)
- KLEIN TOOLS Gaff Gauge for Pole and Tree Climbers (KG-1)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- KLEIN TOOLS 10-1/2-Inch Handline with Thong Clip (5133)
- KLEIN TOOLS WireSpanner Plus™ Telescopic Pole (SRS56036)
- NOTCH EQUIPMENT Notch Speedline Snaphook (41413)
- Klein Tools Fall Protection