Shop All Manual Rebar Cutters & Benders
Klein Tools
Angled Rebar Hickey, Bends #7 Thru #9
Mfr # 64312
Zoro # G4527826
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Capacity (In.) 1 1/8 in
- Overall Length (In.) 60 in
- Bend Angle (Deg.) 65 Degrees
- Blade Type 3
- Length (In.) 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 64312
- Zoro # G4527826
- UPC # 092644643125
- Country of Origin Taiwan, Province of China
- Category Manual Rebar Cutters & Benders
Dimensions
Overall Length (In.) | 60 in |
Length (In.) | 60 in |
Overall Length | 60 in |
Compatible Rebar Diameter - Maximum | 1 1/8 in |
Details
Item | Rebar Hickey |
Max. Capacity (In.) | 1 1/8 in |
Bend Angle (Deg.) | 65 Degrees |
Blade Type | 3 |
Handle Material | Steel |
Operation | Manual |
Use | Bends Rebar Size No. 7, 8, and 9 |
Features | Lightweight, Durable |
Compatible Rebar Trade Number | 7, 8, 9 |
Grip Style | Knurled |
Bend Angle | 65 Degrees |
Head Function Type | Bend |
Description
Rebar Hickey, Bend Angle 65 Degrees , Compatible Rebar Diameter - Maximum 1 1/8 in, Compatible Rebar Trade Number 7, 8, 9, Features Lightweight, Durable, Grip Style Knurled, Handle Material Steel, Head Function Type Bend, Overall Length 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3/32 in., HSS-E (16503915)
- DRILL AMERICA .2600 HSS Straight Shank Chucking Reamer (DWRR.2600)
- CRESCENT 1/4" Drive Torx® Bit Socket T27 (CDTS4N)
- GREY PNEUMATIC SKT 1/2" DR 1/2FX3/4 MALE ADAPTER IM (GP2238A)
- KLEIN TOOLS Angled Rebar Hickey, Bends #6 Rebar (64311)
- KLEIN TOOLS Angled Rebar Hickey, Bends #5 Rebar (64310)
- KLEIN TOOLS Angled Rebar Hickey Bends #3, #4 Rebar (64309)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1030)
- MARSHALLTOWN Fasade Outside Corner Trim Galvanized Steel PK5 (14730)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar - wreck end (BNHYBR-21402)
- DEWALT SDS Plus Rebar Cutters (DWA54780)
- Klein Tools Knives, Cutters & Snips