Shop All Solar Panel Accessories
Klein Tools
Anderson Powerpole®/APP® to 8mm DC Barrel Plug
Mfr # 29205
Zoro # G204193970
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1/2 in
- For Use With Portable Power Stations and Solar Panels
- Weight 0.5 oz
- Width 0.75" (1.9 cm)
- Cable Length 9" (22.9 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 29205
- Zoro # G204193970
- UPC # 92644292057
- Country of Origin China
- Category Solar Panel Accessories
Dimensions
Height | 1/2 in |
Width | 0.75" (1.9 cm) |
Cable Length | 9" (22.9 cm) |
Length | 11.8" (30 cm) |
Overall Height | 0.5" (1.3 cm) |
Overall Length | 11.8" (30 cm) |
Overall Width | 0.75" (1.9 cm) |
Item Height | 0.2500 in |
Cord Length | 9" (22.9 cm) |
Item Depth | 15.6000 in |
Item Width | 0.7500 in |
Details
Item | Replacement Part |
For Use With | Portable Power Stations and Solar Panels |
Weight | 0.5 oz |
Material | PVC Insulation |
Features | Connects Klein Tools Solar Panels to Klein Tools KTB1000 and KTB500 Power Stations |
Application | Adapter |
Input Port | APP 30A Connector |
Gauge | 16 AWG, Stranded |
Output Port | 8mm Barrel Plug |
Description
Klein Tools Anderson Powerpole/APP to DC cable with an 8mm Barrel Plug is compatible with Klein Tools Portable Power Stations (Cat. Nos. KTB500, KTB5) and Solar Panel (Cat. No. 29250). The 11.8-Inch flexible cord allows you to easily adapt your Solar Panel’s APP output to your portable power station’s 8mm barrel plug charging input. Easily store the flexible cable in the pouch of Klein Tools Solar Panel. Solar Panel APP output connects to the power station 8mm input. APP Cable with 30A input and 8mm barrel plug output. Klein Tools Portable Power Station and Solar Panel compatible. Anderson Powerpole is a registered trademark of Anderson Power Products, Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass (XS630B4MAL10)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 14AWG_ 15A/1875W_ SJT_ 125V (35046)
- ANCOR White 18 AWG Tinned Copper Wire - 100' (100910)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- KLEIN TOOLS 200W Solar Panel Carrying Case, Replacement Part (29216)
- KLEIN TOOLS APP Compatible Connector to MC4 Adapter, Accessory Parts (29215)
- VICTRON ENERGY BlueSolar MPPT 150/70-MC4 (SCC010070300)
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- AIMS POWER MC4 Extension Cable, 10 AWG, 25 ft., M to F (PVEXT25FT10AWG)
- SOLARTECH POWER Soalr Panel Mount, Depth 4.00 In (RAC-M120-S)
- SOUTHWIRE $Polar/Solar Plus Extension Cord - 100 F (CM01289)
- Klein Tools Solar Panel Accessories