Shop All Box, I-Beam, and Torpedo Levels
Klein Tools
Aluminum Torpedo Level Rare Earth Magnet, 9-Inch
Mfr # 935R
Zoro # G8066278
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9" (22.9 cm)
- Accuracy +/- 0.029degree
- Top Read Yes
- Number of Plumb Vials 3
- Vial Type 0degree, 90degree, 45degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 935R
- Zoro # G8066278
- UPC # 092644935015
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9" (22.9 cm) |
Details
Accuracy | +/- 0.029degree |
Top Read | Yes |
Number of Plumb Vials | 3 |
Item | Torpedo Level,Rare Earth Magnet,Aluminum |
Vial Type | 0degree, 90degree, 45degree |
Magnet Type | Rare Earth |
Description
Torpedo Level,Rare Earth Magnet,Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/32" x 3/8 (CCMG-403)
- ABC HAMMERS 3 lb. Brass Hammer with 14" Fiberglass Handle (ABC3BF)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1/2x1/2x1x3-1/4 (C42616)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- KLEIN TOOLS Lighted Torpedo Billet Level, Rare Earth Magnet (935RBLT)
- KLEIN TOOLS Torpedo Level, 3 Vial, 9-Inch (935)
- KLEIN TOOLS Torpedo Billet Level, Rare Earth Magnet (935RB)
- KLEIN TOOLS Bubble Level, 3 Vial, 24-Inch (935L)
- KLEIN TOOLS Magnetic Torpedo Level with Tether Ring (9319RETT)
- KLEIN TOOLS ACCU-BEND™ Level, 4 Vial (935AB4V)
- STABILA Level, Shield, 36", 2 Handholes (196-2K-36436)
- Klein Tools Box, I-Beam, and Torpedo Levels