Shop All Test Leads & Probes
Klein Tools
Alligator Clips and Outlet Tabs
Mfr # 69360
Zoro # G907025066
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr # ET450 Electrical Test Kit with Mfr # 69358 and 69359 Lead Adapters
- Application Electrical Tracing or Testing
- Includes 3 Tabs and 2 Alligator Clips
- Features Allows for Additional Options to Attach to Circuits
- Material PVC and Berillium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69360
- Zoro # G907025066
- UPC # 92644693601
- Country of Origin China
- Category Test Leads & Probes
Details
Item | Alligator Clips and Outlet Tabs |
For Use With | Mfr # ET450 Electrical Test Kit with Mfr # 69358 and 69359 Lead Adapters |
Application | Electrical Tracing or Testing |
Includes | 3 Tabs and 2 Alligator Clips |
Features | Allows for Additional Options to Attach to Circuits |
Material | PVC and Berillium Copper |
Description
The Klein Tools alligator clips and outlet prong accessories are compatible with our 3Foot and 20Foot Banana Jack Cables The alligator clips and outlet tabs connect with our 3Foot and 20Foot cables to provide different options to make an attachment to a circuit They are part of a full line of Klein Tools meters and testers designed by electricians for electricians Large red and black alligator clips have steel teeth Blade and ground prongs provide more circuit connection options Compatible with Klein 3Foot and 20Foot Banana Jack Cables Alligator clips are safety rated CAT III 1000V CAT IV 600V Double Insulated For use with Klein Tools Cat No ET450 and Klein Tools 3Foot Cat No 69359 and the 20Foot Cat No 69358 Banana Jack Cables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Stroboscope, LED, 5 mJoule, 2.5 Hours (DT-366)
- MONARCH 25 Ft Extension For Sensor Ros-P (6180-028)
- ZORO SELECT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (18C774)
- TSI ALNOR Anemometer, 0 to 4000 fpm, NIST (AVM410)
- KLEIN TOOLS Zipper Pouch for Tone & Probe PRO Kit, Black Nylon (VDV770-500)
- KLEIN TOOLS Heavy-Duty Alligator Clip Test Leads, 3-Foot (69381)
- KLEIN TOOLS Lead Adapters, Red and Black, 3-Foot (69359)
- KLEIN TOOLS Lead Adapters, 20-Foot (69358)
- KLEIN TOOLS Line Splitter 10x (69409)
- KLEIN TOOLS AC Plug to Banana Jacks (69357)
- POMONA ELECTRONICS Insulation Piercing, 33/70VDC, 4 In. L, 1A (6405)
- Klein Tools Test Leads & Probes