Shop All Scissors
Klein Tools
All-Purpose Electrician's Scissors
Mfr # 26001
Zoro # G3499297
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-3/4"
- Blade Material Carbon Steel
- Handle Style Plastic Dipped
- Handle Material Steel
- Cutting Edge Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 26001
- Zoro # G3499297
- UPC # 92644763014
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 6-3/4" |
Length | Blade: 1-7/8" |
Details
Blade Material | Carbon Steel |
Handle Style | Plastic Dipped |
Handle Material | Steel |
Cutting Edge | Serrated |
Item | All-Purpose Electrician's Scissor |
Features | Serrated Blades, Notches |
Primary Application | Cable Cutting, Stripping, Deburring |
Handle Color | Yellow |
Description
Electricians Scissors,All-Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Letter Size, Red Fiber, PK10 PK (1534GAM)
- CRAYOLA Brush & Detail Dual Ended Markers, X-Fine Brush/Bullet Tip, Astd, PK16 (586501)
- FASTCAP Fastcap FCSTAPE 1X50 Speed Tape with Peel & Stick Transfer Tape (FCSTAPE 1X50)
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- KLEIN TOOLS Bent Trimmer, Large Ring, Blue Coating, 6-Inch (206LR)
- KLEIN TOOLS High-Leverage Electrician Scissors / Snip (22000)
- KLEIN TOOLS Bandage Shear, 9-1/8-Inch (720HC)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 12-Inch (G212LRBLU)
- KLEIN TOOLS Bent Trimmer, Plastic Ambidex Handle, 8-1/4-Inch (7210)
- KLEIN TOOLS Bent Trimmer, 8-Inch (23008)
- UNIVERSAL Scissors, 8", Straight, Stainless Steel (UNV92009)
- Klein Tools Scissors