Shop All Instrument Combination Kit
Klein Tools
Advanced Circuit Tracer Kit
Mfr # ET450
Zoro # G304401197
original price:
$287.98
13% off
new price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3' and 20' Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case
- Battery Type Circuit Tracer
- Display Reciever: LCD with Backlight
- Standards CAT III 600V
- Input Voltage External Indicators for 12V, 48V, 120V, 240V, and 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # ET450
- Zoro # G304401197
- UPC # 92644693380
- Country of Origin China
- Category Instrument Combination Kit
Details
Includes | Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3' and 20' Lead Adapters, AC Plug Leads, Instructions, All Required Batteries, and Hard Carrying Case |
Battery Type | Circuit Tracer |
Display | Reciever: LCD with Backlight |
Standards | CAT III 600V |
Input Voltage | External Indicators for 12V, 48V, 120V, 240V, and 480V |
Description
The Klein Tools ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver’s sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case with handle for convenient transportation and storage. Circuit Tracer Kit for energized/non-energized breakers and wires. Detect wires through drywall, cement block, and underground. Trace wires, conduit or pipes, and a single wire in a bundle. Transmitter has AC/DC external voltage indicators 12V, 48V, 120V, 240V, and 480V. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Tachometer, 6 to 99,999 rpm (DT-207LR)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 100#)
- ENM Battery Discharge Indicator, Panel Mount (PT33A1)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- KLEIN TOOLS Premium Electrical Test Kit (69355)
- SPERRY INSTRUMENTS Heavy-Duty Continuity Tester (CT6101)
- FLUKE Tester Kit (Fluke-T5-H5-1AC-Kit)
- REED INSTRUMENTS Industrial Combo Kit (R5010, R5020, R2002, R5100) (RINDUST-KIT)
- AMPROBE Electrical Test Kit (PK-110)
- FLUKE Voltage Tester and Accessory Kit (3000FC/1AC-II/WWG)
- REED INSTRUMENTS Home Inspection Kit (REED-INSPECT-KIT)
- Klein Tools Instrument Combination Kit