Shop All Adjustable Wrenches
Klein Tools
Adjustable Wrench Standard Capacity, 18-Inch
Mfr # 500-18
Zoro # G0910360
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Finish Full Polish Chrome
- Material Alloy Steel
- Features Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 500-18
- Zoro # G0910360
- UPC # 092644670183
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 18 in |
Adjustable Wrench Nominal Length | 18-1/4" |
Details
Finish | Full Polish Chrome |
Material | Alloy Steel |
Features | Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain |
Jaw Capacity | 2 1/16 in |
Nonsparking | No |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Tether Style | Tether Ready |
Description
Alloy Steel, Full Polish Chrome, 18 in, Jaw Capacity 2 1/16 in, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 3/4 in. X 1/2 in. drive SAE 6 Point Deep Socket 1 pc (CDDS60N)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (1KEJ1)
- KAPRO 444 Ergocast Rafter Square 7" (444-00)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/64 (11099)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 10-Inch (D507-10)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity, 12-Inch (507-12)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 10-Inch (507-10)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- KLEIN TOOLS Wrench, Adj, Extra-Cap, 6-Inch (O5076)
- CRESCENT 18" Automotive Wrench (C718)
- Klein Tools Wrenches