Shop All Adjustable Wrenches
Klein Tools
Adjustable Wrench, Plastic Dipped, 4-Inch
Mfr # D506-4
Zoro # G0589228
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Finish Full Polish Chrome
- Material Alloy Steel
- Features Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D506-4
- Zoro # G0589228
- UPC # 092644675010
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 4 in |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Full Polish Chrome |
Material | Alloy Steel |
Features | Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Cushion Grip |
Jaw Capacity | 1/2 in |
Nonsparking | No |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Tether Style | Tether Ready |
Description
Alloy Steel, Full Polish Chrome, 4 in, Jaw Capacity 1/2 in, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Magnetizer / Demagnetizer (MAG2)
- TEKTON 3/8 Inch Drive 72-Tooth Split Beam Torque Wrench (20-100 ft.-lb.) (TRQ62103)
- HHIP 4 X 4 X 3 X 1-1/8" No Hole Steel Right Angle Plate (3402-1443)
- DIABLO SPEEDemon 3/4 in. X 6 in. L Spade Bit 2 pk (DSP2090-P2)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 10-Inch (D507-10)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 6-1/2-Inch (D507-6)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 6-Inch (507-6)
- KLEIN TOOLS Wrenches, Adj, Extra-Cap, 4-Piece (D5074)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- JONARD TOOLS Adj. Wrench, 12", 1-1/2" Cap., Chrome (AW-12)
- Klein Tools Adjustable Wrenches