Shop All Adjustable Wrenches
Klein Tools
Adjustable Wrench, Extra Capacity 8-Inch
Mfr # D507-8
Zoro # G3731865
original price:
$34.99
14% off
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Material Plastic
- Features Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # D507-8
- Zoro # G3731865
- UPC # 092644675287
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8" |
Description
Adjustable Wrench, Plastic, Chrome, 8 in, Jaw Capacity 1 1/8 in, Cushion Grip, Knurled, Quick Adjust, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 2-15/16 6 PT STD IMP (MT7694)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-3)
- DRILL AMERICA m6x1.25 HSS Metric Hand Tap (DWTSMT6X1.25)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/2 (C72032)
- KLEIN TOOLS Wrench, Adj, Extra-Cap, 6-Inch (O5076)
- KLEIN TOOLS Adjustable Wrench, Plastic Dipped, 4-Inch (D506-4)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 8-Inch (507-8)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 10-Inch (507-10)
- KLEIN TOOLS Wrench, Adj, Extra-Wide Jaw, 8-Inch (O5098)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity, 12-Inch (507-12)
- KLEIN TOOLS Adjustable Wrench, Extra-Wide Jaw, 8-Inch (D509-8)
- Klein Tools Adjustable Wrenches