Shop All Adjustable Wrenches
Klein Tools
Adjustable Wrench, Extra Capacity, 12-Inch
Mfr # 507-12
Zoro # G0589191
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Full Polish Chrome
- Material Alloy Steel
- Features Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 507-12
- Zoro # G0589191
- UPC # 092644675331
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12-1/4" |
Details
Finish | Full Polish Chrome |
Material | Alloy Steel |
Features | Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain |
Jaw Capacity | 1 1/2 in |
Nonsparking | No |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Tether Style | Tether Ready |
Description
Alloy Steel, Full Polish Chrome, 12 in, Jaw Capacity 1 1/2 in, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 7mm Double Square 26mm 3/8 Sq. Drive (3415M-7)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- MALCO Downspout Crimper, Left/Right/Straight, 9", Hardened steel (C4R)
- OSG Thread Forming Tap, M10-1.50, Plug, TiCN, 0 Flutes (1410105308)
- KLEIN TOOLS Adjustable Wrench, Extra-Wide Jaw, 8-Inch (D509-8)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 24-Inch (500-24)
- KLEIN TOOLS Wrench, Adj, Extra-Cap, 4-Inch (O5064)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 8-Inch (D86936)
- KLEIN TOOLS Wrenches, Adj, Extra-Cap, 4-Piece (D5074)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 6-Inch (D86934)
- CRESCENT 10" Wide Jaw Adjustable Wrench (ATWJ210VS)
- Klein Tools Adjustable Wrenches