Shop All Adjustable Wrenches
Klein Tools
Adjustable Wrench Extra Capacity, 10-Inch
Mfr # D507-10
Zoro # G3603065
original price:
$43.05
13% off
new price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Plastic
- Features Heat-Treated for Long Life, Knurl Turns Smoothly for Easy Operation, Rust Resistance, Contoured Handles for Comfortable Use
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D507-10
- Zoro # G3603065
- UPC # 092644675317
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10-1/4" |
Description
Adjustable Wrench, Plastic, Chrome, 10 in, Jaw Capacity 1 5/16 in, Cushion Grip, Knurled, Quick Adjust, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- MILWAUKEE TOOL #1 Step Drill Bit, 1/8" - 1/2" by 1/32" (48-89-9201)
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (201970)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- KLEIN TOOLS Wrench, Adj, Extra-Cap, 4-Inch (O5064)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 4-Inch (D86932)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 24-Inch (500-24)
- KLEIN TOOLS Adjustable Wrench, Plastic Dipped, 4-Inch (D506-4)
- KLEIN TOOLS Wrench, Adj, Extra-Cap, 6-Inch (O5076)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- URREA 18" Lg Black Finish Adjustable (715G)
- Klein Tools Adjustable Wrenches