Shop All Structural and Spud Wrenches
Klein Tools
Adjustable Spud Wrench, Open End, 1-7/16 in Head, 0 in Offset, Alloy Steel, Black Oxide
Mfr # 3227
Zoro # G7618116
original price:
$53.05
5% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 1 7/16 in
- Overall Length 10 47/50 in
- Offset 0 in
- Number of Points 0
- Wrench Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3227
- Zoro # G7618116
- UPC # 092644670176
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 1 7/16 in |
Overall Length | 10 47/50 in |
Description
Adjustable Spud Wrench, Open End Wrench, Alloy Steel, Black Oxide, Jaw Capacity 1 13/25 in, Head Size 1 7/16 in, Head Offset Angle 0 Degrees , Head Thickness 5/8 in, Overall Length 10 47/50 in, Measuring Scale No, SAE, Adjustable, Adjustable, Quick Adjust
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Self-Feeding Bit, 2-9/16In (SF2561)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Long Length (5436541)
- TINKERTOOLS V Style Drill Guide - Metric; 17 Hole (TI199918)
- KLEIN TOOLS Spud Wrench, 3/4-Inch Nominal Opening for Regular Nut (3219)
- KLEIN TOOLS Spud Wrench 1-1/16 Nominal Opening for Heavy Nut (3211)
- KLEIN TOOLS Spud Wrench, 1-1/16-Inch Nominal Opening for Utility Nut (3232)
- KLEIN TOOLS Spud Wrench, 1-5/8-Inch Nominal Opening with Tether Hole (3214TT)
- KLEIN TOOLS Spud Wrench 1-7/16-Inch Nominal Opening for Heavy Nut (3213)
- KLEIN TOOLS Spud Wrench, 1-Inch Nominal Opening for Regular Nut (3221)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1730)
- Klein Tools Wrenches