Shop All Nut Drivers
Klein Tools
Adjustable-Length Replacement Blade Set 3-Pack
Mfr # 32715
Zoro # G6516505
product price: $19.49
/pk 3, $6.50/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4" to 8" (101.6 to 203.2 mm)
- Weight 0.10 lb (0.05 kg)
- Material Grade Steel
- Tip Size #2 Phillips and 1/4" (6.4 mm) Slotted, #1 Phillips and 3/16" (4.8 mm) Slotted, #1 and #2 Square
- Type Replacement Blade Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32715
- Zoro # G6516505
- UPC # 092644327155
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 4" to 8" (101.6 to 203.2 mm) |
Tip Size | #2 Phillips and 1/4" (6.4 mm) Slotted, #1 Phillips and 3/16" (4.8 mm) Slotted, #1 and #2 Square |
Adjustable Length | 4" to 8" (101.6 to 203.2 mm) |
Details
Item | Replacement Driver Blades,PK3 |
Weight | 0.10 lb (0.05 kg) |
Material Grade | Steel |
Type | Replacement Blade Set |
Description
Replacement Driver Blades,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SAW BLADE 5-1/2X18T (D055018WMX)
- UNCLE HENRY Knife Folding 3 Blade 3-9/16In (897UH)
- WESTWARD 32" Cable Cutter, Shear Cut, 1000MCM, Copper/Alum (22UN89)
- HOUGEN-OGURA 1/4 in. X 1/2 in. Oblong Punch (76348)
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft (618-5/16M)
- KLEIN TOOLS 4.5 mm Cushion-Grip™ Nut Driver 3-Inch Hollow Shaft (630-4.5MM)
- KLEIN TOOLS Screwdriver Set, Combination Tip, 2-Piece (32378)
- KLEIN TOOLS 3/8-Inch Heavy-Duty Nut Driver (635-3/8)
- KLEIN TOOLS 5/8-Inch Insulated Nut Driver, 6-Inch Hollow Shaft (646-5/8-INS)
- KLEIN TOOLS #2 Phillips Demolition Driver, 4-Inch Shank (6034DD)
- MOODY TOOL Metric Hex Driver, ESD Short, 0.9mm (51-2072)
- Klein Tools Nut Drivers