Shop All Hole Saws
This Product is Discontinued
Klein Tools
Adjustable Hole Saw (Discontinued)
Mfr # 53731
Zoro # G0605851
This Product is Discontinued
Key Features
- Application Quickly and Smoothly Cut Cleaner Holes in Drywall and Ceiling Tiles
- Saw Dia. 2" to 7" (5.1 to 17.8 cm)
- Impact Rated No
- Range of Saw Sizes 2" to 7" (5.1 to 17.8 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 53731
- Zoro # G0605851
- UPC # 092644537318
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 2" to 7" (5.1 to 17.8 cm) |
Range of Saw Sizes | 2" to 7" (5.1 to 17.8 cm) |
Details
Application | Quickly and Smoothly Cut Cleaner Holes in Drywall and Ceiling Tiles |
Impact Rated | No |
Item | Quick Cutter Adjustable Hole Saw |
Description
Quick Cutter Adjustable Hole Saw, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.