Shop All Compartment Boxes
This Product is Discontinued
Klein Tools
Adjustable Compartment Box with 13 compartments, Steel, 3" H x 18 in W (Discontinued)
Mfr # 54451
Zoro # G0994990
This Product is Discontinued
Key Features
- Overall WxDxH 18 in x 3 in
- Number of Compartments 13
- Number of Adjustable Dividers 9
- Material Steel
- Latch Type Postive pull-down locking catch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 54451
- Zoro # G0994990
- UPC # 092644546174
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 18 in x 3 in |
Compartment Width | Variable |
Compartment Depth | 3 in |
Overall Length | 12 in |
Compartment Height | 3 in |
Overall Height | 3" |
Overall Width | 18 in |
Overall Depth | 12" |
Overall LxWxH | 12 in x 18 in x 3 in |
Description
Adjustable-Compartment Parts Box, Closure Type Catch, Color Gray, Electrostatic Discharge No, Material Steel, Maximum Number of Compartments 13, Number of Adjustable Dividers 9, Overall Height 3 in, Overall Length 12 in, Overall Width 18 in, Number of Fixed Dividers 3, Compartment Depth 3 in, Compartment Width Variable, Includes Handle Yes, Resistant To Impact, Shape Rectangular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.