Shop All Nut Setters and Bit Holders
Klein Tools
Adapter for NRHD
Mfr # NRHDA
Zoro # G0768945
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 7/16 in
- Overall Length 4.906"
- Bit Style Adapter
- Measurement Type SAE
- Drive Type Male Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # NRHDA
- Zoro # G0768945
- UPC # 092644680267
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16 in |
Overall Length | 4.906" |
Output Drive Size | 3/4 in |
Details
Bit Style | Adapter |
Measurement Type | SAE |
Drive Type | Male Hex |
Number of Pieces | 1 |
Impact Rated | Yes |
SAE or Metric | SAE |
Output Drive Type | Male Square |
Item | Impact Socket Adapter |
Description
Impact Socket Adapter, Output Drive Size 3/4 in, Drive Type Male Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Nose Rivets for 3/4" Harvester Bars, Short Version ( .510), PK 25 (525152)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010MD)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 1/2" x (1618)
- KLEIN TOOLS Magnetic Color-Coded Power Nut Setters, 6-Piece Set (32930)
- KLEIN TOOLS 5/16-Inch Magnetic Hex Drivers, 3-Pack (86601)
- KLEIN TOOLS Screwdriver Replacement Bit Holder 2-Piece (32556)
- KLEIN TOOLS Magnetic Hex Drivers, 1/4-Inch, 3-Pack (86600)
- KLEIN TOOLS Secondary Blade Barrel Replacement (32394)
- KLEIN TOOLS Magnetic Hex Drivers, 5/16-Inch, 10-Pack (8660110)
- TITAN Scrw Extrctor/Lft Drll Bit Set, 10 pcs. (16013)
- Klein Tools Nut Setters and Bit Holders