Shop All Cable and Wire Cutters
Klein Tools
ACSR Ratcheting Cable Cutter
Mfr # 63800ACSR
Zoro # G0910196
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Copper, Aluminum and ACSR
- Overall Length 13-3/4"
- Cutting Action Ratcheting
- Features Tool Can Be Locked When Not In Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63800ACSR
- Zoro # G0910196
- UPC # 092644630026
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 13-3/4" |
Details
Primary Application | Copper, Aluminum and ACSR |
Cutting Action | Ratcheting |
Item | ACSR Ratcheting Cable Cutter |
Features | Tool Can Be Locked When Not In Use |
Description
ACSR Ratcheting Cable Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita Impact XPS #2 Phillips 2in Power Bit, Matte Nickel, 3/Pack (E-00773)
- OSG Spiral Point Tap, Plug, 3 (1111701308)
- TENG TOOLS Straight/Right Tin Snips - 491 (491)
- ECLIPSE 10" Cable Cutter, Shear Cut (200-069)
- KLEIN TOOLS Wire Marker Book 120/240V 3 Phase 1-48 (56251)
- KLEIN TOOLS Standard Cable Cutter, 32-Inch (63045)
- KLEIN TOOLS Wire Marker Book, Household Electrical Panel (56254)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- KLEIN TOOLS Ratcheting ACSR Cable Cutter (63607)
- KLEIN TOOLS Standard Cable Cutter, 25-Inch (63041)
- JONARD TOOLS 5-1/4" Fiber Optic Cable Stripper, Insulated (JIC-125)
- Klein Tools Knives, Cutters & Snips