Shop All Voltage Detectors
Klein Tools
AC/DC Voltage/Continuity Tester
Mfr # ET250
Zoro # G3498597
product price: $42.97
/ea
$42.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type (3) AAA
- Safety Rating Cat III 600V
- Flashlight Yes
- AC Voltage Range 0 to 600
- DC Voltage Range 2 to 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # ET250
- Zoro # G3498597
- UPC # 092644690372
- Country of Origin China
- Category Voltage Detectors
Dimensions
Manufacturers Warranty Length | 2 yr |
Tool Width | 2.3 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Cable Length | 3.42 ft |
Tool Length | 6.1 in |
Tool Height | 1.6 in |
Description
Voltage and Continuity Tester, Alert Type Digital Display, Sound, Built-In Flashlight Yes, CAT Safety Rating CAT IV 600V, Cable Length 3.42 ft, Display Type Digital, Includes Test Lead, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured 600 V, Non-Contact No, Test Connection Type Alligator Clip, Probe Tip, Testing Functions GFCI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 50, 1 Day, PK100 (BN 24001660-104)
- MI-T-M Pressure Gauge, MiTM (22-0446)
- WATER SOURCE Water Source M2002-4L 200 lbs. Pressure Gauge - 0.25 in. Bottom Mount In A Stainless Steel Case (232873)
- EXTECH Contact Adapters (461899)
- KLEIN TOOLS Premium Dual-Range NCVT and GFCI Receptacle Tester Electrical Test Kit (RT250KIT)
- KLEIN TOOLS Voltage Detector, 50 to 132V AC, 13 in Length, Audible, Visual Indication (HVNCVT-1)
- KLEIN TOOLS Circuit Analyzer (RT390)
- KLEIN TOOLS AC/DC Voltage and GFCI Receptacle Outlet Test Kit (ET45VP)
- KLEIN TOOLS Non-Contact Voltage Tester, 70 to 1000V AC (NCVT1XT)
- KLEIN TOOLS GFCI Outlet Tester (RT210)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 277VAC (HBLT2331)
- Klein Tools Voltage Detectors