Shop All Voltage Detectors
Klein Tools
AC/DC Voltage Tester
Mfr # ET45
Zoro # G1250148
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Electronic Products
- Length 4.45" (113.0 mm)
- Voltage AC Level Indicators: 24V, 48V, 120V, 240V; DC Level Indicators: 32V, 64V, 160V, 330V
- Application Measures AC/DC Voltage
- Standards CATIII 350V, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # ET45
- Zoro # G1250148
- UPC # 092644691843
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 4.45" (113.0 mm) |
Details
Item | AC/DC Voltage Tester |
Battery Type | Electronic Products |
Voltage | AC Level Indicators: 24V, 48V, 120V, 240V; DC Level Indicators: 32V, 64V, 160V, 330V |
Application | Measures AC/DC Voltage |
Standards | CATIII 350V, CE |
Display | Analog LED |
Material | Plastic Housing, PCB with Electronic Components |
Description
AC/DC Voltage Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (001477 (25W1001TH02BXUC200#))
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK6 (MP 82-39-0182-06 RED MKR)
- JONES STEPHENS Pressure Gauge, 100 PSI, 3-1/2" Face (G62100)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CE)
- KLEIN TOOLS GFCI Outlet Tester (RT210)
- KLEIN TOOLS Replacement Transmitter for ET310 (ET310TRANS)
- KLEIN TOOLS Non-Contact Voltage Tester, 70 to 1000V AC (NCVT1XT)
- KLEIN TOOLS Receptacle Tester (RT110)
- KLEIN TOOLS Non-Contact Voltage and GFCI Receptacle Premium Test Kit (NCVT1XTKIT)
- KLEIN TOOLS Dual Range NCVT and GFCI Receptacle Tester Electrical Test Kit (NCVT5KIT)
- EXTECH AC Circuit Analyzer, 90 to 240V (CT70)
- Klein Tools Voltage Detectors