Shop All Voltage Detectors
Klein Tools
AC/DC Voltage and GFCI Receptacle Outlet Test Kit
Mfr # ET45VP
Zoro # G200897599
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type ET45: Electronic Products; RT210: GFCI and Standard Receptacle Tester
- Length ET45: 4.45" (11.3 cm); RT210: 1.62" (4.1 cm)
- Material Plastic Housing, PCB with Electronic Components
- Application Measure AC/DC Voltage and Determine Wiring Condition in Outlet
- Special Features ET45: Built-in Test Lead Holders; RT210: Convenient Chart on the Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # ET45VP
- Zoro # G200897599
- UPC # 92644692994
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | ET45: 4.45" (11.3 cm); RT210: 1.62" (4.1 cm) |
Width | ET45: 1.05" (2.7 cm); RT210: 1.88" (4.8 cm) |
Details
Battery Type | ET45: Electronic Products; RT210: GFCI and Standard Receptacle Tester |
Material | Plastic Housing, PCB with Electronic Components |
Application | Measure AC/DC Voltage and Determine Wiring Condition in Outlet |
Special Features | ET45: Built-in Test Lead Holders; RT210: Convenient Chart on the Tester |
Frequency Range | ET45: 50/60 Hz |
Standards | ET45: CATIII 350V, CE |
Includes | ET45 Electronic Voltage Tester; RT210 Receptacle Tester |
Description
Klein Tools' Cat. No. ET45VP Kit includes an Electronic Voltage Tester, Cat. No. ET45 and a Receptacle Tester, Cat. No. RT210. The ET45 is designed as a simple, easy to use tester to check, verify or troubleshoot common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. This tester does not require batteries, and features a pocket clip for convenient carrying. The RT210 is designed to detect the most common wiring problems in standard and GFCI receptacles. A convenient chart on the tester helps determine wiring condition in outlet, based on LED lights results. Conditions indicated: open ground, reverse polarity, open hot, open neutral, hot / ground reversed. Tests common AC voltages from 24 to 240V AC at four levels. Tests common DC voltages at four levels from 32 to 330V. 110/125 VAC electrical tester works on standard/GFCI receptacles. Receptacle tester detects the most common wiring problems in standard and GFCI receptacles. Works on GFI outlets and confirms operation of the ground fault protective device. Nominal Voltage of receptacle tester: 110/125V AC at 50/60Hz in 3-wire outlet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLP7)
- SHIMPO Tachometer, 0.16 to 6561 Speed FPM (PT-121)
- BERTECH ESD Anti-Static Polyester Tape, 1 3/4 In. x 72 Yards Long, Green (ESDGPT-1 3/4)
- ELECTRONIC SPECIALTIES DIGITAL MULTI-METER w/HOLSTER (ES380)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V, with Infrared Thermometer (NCVT-4IR)
- KLEIN TOOLS Dual Range NCVT and GFCI Receptacle Tester Electrical Test Kit (NCVT5KIT)
- KLEIN TOOLS Receptacle Tester (RT110)
- KLEIN TOOLS Non-Contact Voltage and GFCI Receptacle Premium Test Kit (NCVT1XTKIT)
- KLEIN TOOLS Premium Dual-Range NCVT and GFCI Receptacle Tester Electrical Test Kit (RT250KIT)
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- PROSKIT Non, contact Voltage Tester (NT-306)
- Klein Tools Voltage Detectors