Shop All Nut Drivers
Klein Tools
9/16-Inch Power Nut Driver, 5-Inch Out-of-Chuck
Mfr # PND9165
Zoro # G6515671
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style 9/16-Inch Tip
- Overall Length 6.328" (16.1 cm)
- Nut Driver Hex Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # PND9165
- Zoro # G6515671
- UPC # 092644327568
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.328" (16.1 cm) |
Nut Driver Hex Size | 9/16" |
Details
Bit Style | 9/16-Inch Tip |
Item | Power Nut Driver,9/16",5" Out-Of-Chuck |
Description
Power Nut Driver,9/16 In.,5 In. Out-Of-Chuck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- MAKITA 14.4V Ni-MH 2.6Ah Battery 1434, Pod Style (193158-3)
- PLATT Black Padded Divider Case, 18"L x 13"W x 5"D (610T-C)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34156)
- KLEIN TOOLS 1/4-Inch Nut Driver, 6-Inch Hollow Shaft (S86)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft (610-5/16M)
- KLEIN TOOLS 9/16-Inch Nut Driver 6-Inch Hollow Shaft (646-9/16)
- KLEIN TOOLS HVAC Slide Drive™ Multi-Bit Screwdriver / Nut Driver, 8-in-1 (32596)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 1-1/2-Inch (65131)
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft (S146)
- PROTO Nut Driver, 4 in L Shank, 8 mm Tip (JN0804RMS)
- Klein Tools Screwdrivers and Nutdrivers