Shop All Nut Drivers
Klein Tools
9/16-Inch Nut Driver 6-Inch Hollow Shaft
Mfr # 646-9/16
Zoro # G4329841
original price:
$17.69
7% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 11 1/4 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 646-9/16
- Zoro # G4329841
- UPC # 092644650376
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 11 1/4 in |
Nut Driver Shank Length | 6 in |
Nut Driver Hex Size | 9/16 in |
Nut Driver Overall Length | 11 3/8 in |
Hex Size | 14/25 in |
Tip Size | 9/16 in |
Shank Length | 6 in |
For Fastener Size | 14/25 in |
Description
Hollow Round Shank Nut Driver, Tip Size 9/16 in, Bolt Clearance 6 in, Shank Length 6 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 14/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Aluminum Level Bar 18" (122103)
- DRILL AMERICA 2-3/4"-12 Carbon Steel Hex Die (DWTSH2-3/4-12)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 3 In. (52413)
- KNIPEX 5 in 76 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (76 01 125)
- KLEIN TOOLS #2 Phillips Demolition Driver, 4-Inch Shank (6034DD)
- KLEIN TOOLS Screwdriver Set, Demolition and Phillips, 2-Piece (32008)
- KLEIN TOOLS Adjustable-Length Screwdriver Blade, Square #1, #2 (32709)
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- KLEIN TOOLS 3/8-Inch Nut Driver, 3-Inch Hollow Shaft (S12)
- KLEIN TOOLS 1/4-Inch Nut Driver with 6-Inch Hollow Shaft (646-1/4)
- JONARD TOOLS Nut Driver, 3/16"Hollow, , 3" (ND-630316)
- Klein Tools Screwdrivers and Nutdrivers