Shop All Nut Drivers
Klein Tools
9/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft
Mfr # 646-9/16-INS
Zoro # G2843556
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Bit Style Nut Driver
- Number of Pieces 1
- Handle Type Molded
- Overall Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 646-9/16-INS
- Zoro # G2843556
- UPC # 092644652325
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 11 1/4 in |
Nut Driver Hex Size | 9/16 in |
Nut Driver Shank Length | 6 in |
Nut Driver Overall Length | 11 3/8 in |
Hex Size | 14/25 in |
Tip Size | 9/16 in |
For Fastener Size | 14/25 in |
Shank Length | 6 in |
Size Color Code | Orange |
Shank Diameter | 0.663 in |
Description
Hollow Round Shank Nut Driver, Tip Size 9/16 in, Bolt Clearance 7/16 in, Shank Length 6 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 14/25 in, ESD Safe Yes, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58449)
- MALCO 3/16 inch Replacement Punch and Die Kit for HP18KR (HPD316)
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2750)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- KLEIN TOOLS 1/4" Magnetic Tip Nut Driver 6" Shaft (646-1/4M)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-7/16M)
- KLEIN TOOLS #2 Phillips Demolition Driver, 4-Inch Shank (6034DD)
- KLEIN TOOLS 11/32-Inch Nut Driver 3-Inch Cushion Grip (630-11/32)
- KLEIN TOOLS 1/2-Inch Power Nut Driver 5-Inch Length (PND125)
- KLEIN TOOLS 7/16-Inch Nut Driver, 3-Inch Hollow Shaft (S14)
- MOODY TOOL Long Hex Driver, Fixed ESD-Safe, .109" (51-2426)
- Klein Tools Screwdrivers and Nutdrivers