Shop All Nut Drivers
Klein Tools
9/16-Inch Heavy-Duty Nut Driver
Mfr # 635-9/16
Zoro # G6515918
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 9.391" (23.9 cm)
- Insulated No
- Nut Driver Hex Size 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 635-9/16
- Zoro # G6515918
- UPC # 092644322662
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9.391" (23.9 cm) |
Nut Driver Hex Size | 9/16" |
Details
SAE or Metric | SAE |
Item | Heavy-Duty Nut Driver,9/16" |
Insulated | No |
Description
Heavy-Duty Nut Driver,9/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY LINESMAN PLIER FX JNT 8"" (84-029)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02017)
- DRILL AMERICA 3/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/16)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (IR1427)
- KLEIN TOOLS 1/2-Inch Nut Driver, 6-Inch Hollow Shaft (S166)
- KLEIN TOOLS 3/16-Inch Nut Driver 6-Inch Hollow Shaft (S66)
- KLEIN TOOLS 9-in-1 Pass Through SAE Multi-Nut Driver, Magnetic (32809MAG)
- KLEIN TOOLS 5/16" Nut Driver Cushion-Grip 3" Shaft (630-5/16)
- KLEIN TOOLS 3/8-Inch Nut Driver, 6-Inch Hollow Shaft (S126)
- KLEIN TOOLS 1/4-Inch Nut Driver with 6-Inch Hollow Shaft (646-1/4)
- GREY PNEUMATIC 1/2" Drive x 6mm Hex Driver 4" Length (100mm) (29064M)
- Klein Tools Screwdrivers and Nutdrivers