Shop All Cordless Impact Tools
Klein Tools
90-Degree Impact Wrench Kit
Mfr # BAT20LW1
Zoro # G7763700
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Battery-Operated
- Includes Tool, 7/16" Adapter, (2) 4 Ah Batteries, Charger and Bag
- Max. Torque 300 ft-lb
- Voltage 20V
- Tool Length 11.75" (30 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT20LW1
- Zoro # G7763700
- UPC # 92644291180
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Tool Length | 11.75" (30 cm) |
Details
Cordless Tool Battery Type | Battery-Operated |
Includes | Tool, 7/16" Adapter, (2) 4 Ah Batteries, Charger and Bag |
Max. Torque | 300 ft-lb |
Voltage | 20V |
Tool Weight | 11.5 lb (5.2 kg) |
Features | DeWALT 20V 4 Ah Lithium-ion Batteries |
Description
The 90-Degree Impact Wrench, engineered and designed by Klein Tools in the USA, has a patent pending design that provides a better, more ergonomic way to fasten in the field. The right angle on this tool allows the user to reach around a utility pole easier for better access with less fatigue. 300 ft-lb of max torque for drive fasteners into wood, metal and concrete. It features a variable speed trigger and a variety of square drives (1-1/8-Inch, 1-Inch, 13/16-Inch and 3/4-Inch). The kit includes the tool, batteries, charger and carrying case. Right angle design for better access into confined spaces. Includes 1-1/8", 1", 13/16" and 3/4" square drives. Includes tool, batteries and case. Safety lockout switch. Work light illuminates darker spaces. D-ring for hanging. Includes batteries, charger and bag. Engineered and designed by Klein Tools in the USA. Powered by DeWALT 20V lithium-ion batteries. DeWALT is a registered trademark of the Black & Decker corporation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS, #10-32, H3 Limit, PK3 (5PXK2)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size XX-Large, Leather (OX-P263305)
- BON TOOL Bon 84-881 Wire Wiskers 6" Long Red(500/Pkg) (84-881)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Tool Only (BAT20CD)
- KLEIN TOOLS 20V 7/16" (1) 7/16" Battery Operated Impact Wrench Tool (BAT20-716)
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Full Kit (BAT20CD1)
- KLEIN TOOLS 20V 7/16" (BAT20-7161)
- DUROFIX DXP 60V BLDC 1/4" Impact Driver 3-Stage 200 ft-lbs, Tool Only (RI60165A1T)
- DEWALT Ratchet, Cordless, 2.2 lb, 12V DC, 250 RPM (DCF503B)
- MILWAUKEE TOOL HTIW and Battery (2869-20, 48-11-1812)
- Klein Tools Cordless Tools