Shop All Hex Key Sets
Klein Tools
9 Piece SAE Fold-Up Hex Key Set, 70591
Mfr # 70591
Zoro # G3610442
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Handle Material Alloy Steel
- Number of Pieces 9
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Handle Type Fold-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 70591
- Zoro # G3610442
- UPC # 092644332678
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 5 1/2" |
Range of Lengths | 1.75 in to 3.38 in |
Length Family | Short |
Sizes"cluded | 1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64" |
Tip Size Code | S11 |
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Satin, 1, None, Short, Hex, 9, No, 1 3/4 in to 3 3/8 in, Yes, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- DEWALT 6-1/2" Circular Saw Blades (DWA161240)
- GS TOOLING 36434 JT4 Heavy Duty Ball Bearing Drill Chuck (536504)
- KLEIN TOOLS 6 Piece Metric Fold-Up Hex Key Set, 70580 (70580)
- KLEIN TOOLS Hex Key Set, Compact Folding, SAE (70540)
- KLEIN TOOLS Hex Key Set, Pro Folding, SAE/Metric (70552)
- KLEIN TOOLS Hex Key Set, Compact Folding, SAE/Metric (70542)
- KLEIN TOOLS 5 Piece SAE Fold-Up Hex Key Set, 70579 (70579)
- KLEIN TOOLS Hex Key Caddy Set, XL L-Style, CC, 9 Pc (BLS9)
- TEKTON Ball End Hex and Star T-Handle Key Set w/Stand, 34-Piece 5/64-3/8 in., 2-10 mm, T6-T50 (KEY92001)
- Klein Tools Wrenches