Shop All Hex Key Sets
This Product is Discontinued
Klein Tools
9 Piece SAE Fold-Up Hex Key Set, 70575 (Discontinued)
Mfr # 70575
Zoro # G3611128
This Product is Discontinued
Key Features
- Handle Length 3.813''
- Number of Pieces 9
- Measurement Type SAE
- Handle Type Fold-Up
- Tip Size 3/64'', 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 3/16''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 70575
- Zoro # G3611128
- UPC # 092644332906
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 3.813'' |
Tip Size | 3/64'', 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 3/16'' |
Sizes"cluded | 3/64'', 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 3/16'' |
Details
Number of Pieces | 9 |
Measurement Type | SAE |
Handle Type | Fold-Up |
Item | Standard Hex Key Set |
Tether Style | Tether Capable |
Material | Alloy Steel |
Tether Ready | Yes |
End Shape | Standard |
Description
Grip-It Hex-Set - 9 Inch Sizes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.