Shop All Nut Drivers
Klein Tools
9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft
Mfr # 630-9MM
Zoro # G3195160
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 6.75" (17.2 cm)
- Nut Driver Hex Size 9 mm
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 630-9MM
- Zoro # G3195160
- UPC # 092644651694
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.75" (17.2 cm) |
Nut Driver Hex Size | 9 mm |
Details
SAE or Metric | Metric |
Item | Cushion-Grip Hollow-Shank Nut Driver |
Insulated | No |
Description
Cushion-Grip Hollow-Shank Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon 1/4 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 5 pk (DMARG1070-P5)
- RIDGID Cutter, 150L Tubing (66737)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (451207)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/32 (C10606)
- KLEIN TOOLS 9/16-Inch Hollow Shaft Nut Driver 4-Inch Shaft (630-9/16)
- KLEIN TOOLS 7/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-7/16-INS)
- KLEIN TOOLS 5/16-Inch Nut Driver 3-Inch Hollow Shaft (S10)
- KLEIN TOOLS 3/8" Magnetic Tip Nut Driver 6" Shaft (646-3/8M)
- KLEIN TOOLS 11/32-Inch Nut Driver, 3-Inch Hollow Shaft (S11)
- KLEIN TOOLS 1/2-Inch Power Nut Driver 5-Inch Length (PND125)
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm (401K78)
- Klein Tools Screwdrivers and Nutdrivers