Shop All Wire Strippers & Crimpers
Klein Tools
9 in Ratchet Crimper 10 to 22 AWG
Mfr # T1710
Zoro # G4329351
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 in
- Features Built-in Ratchet with Safety Release Assures Uniform Crimps Every Time; Compound Lever-Action of Narrow-Span Handles Puts More Crimping Power into Each Squeeze; Special Locator Quickly Positions Terminal for Double Crimp; Comfort Grip Handles
- Application Insulated Terminals
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # T1710
- Zoro # G4329351
- UPC # 092644340024
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Tool Length | 9 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
Ratchet Crimper, Crimper Style Compound Action Ratcheting Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Non-Insulated Open Barrel Connectors, Compatible Terminal Type Insulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated Yes, Adjustability Manual, Body Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- OSG Spiral Point Tap Plug, 2 Flutes (1230001)
- DEWALT 18 GAÂ Finish Stapler (DWFP1838)
- QUANTUM STORAGE SYSTEMS Tool Rack, 6x24.13x2.75in, 96 Items Capcty (TR-96)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper 8-20 AWG (K12035)
- KLEIN TOOLS 7 1/8 in Wire Stripper (11053)
- KLEIN TOOLS 7-3/4" Wire Stripper/Crimper Multi-Tool (1019)
- KLEIN TOOLS Katapult® Wire Stripper and Cutter for Solid and Stranded Wire (11063W)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1005-INS)
- MONOPRICE Universal Cable Jacket Stripper (3354)
- Klein Tools Wire Strippers & Crimpers