Shop All Wire Strippers & Crimpers
Klein Tools
9 in PVC Cutter 1/2 in to 1-1/4 in
Mfr # 50031
Zoro # G6516435
original price:
$110.99
10% off
new price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 in to 1-1/4 in
- Overall Length 9 in
- Features Quick, One-Handed Blade Release, Ratchet Action Allows Easy, One-Hand Cutting
- Application Ratcheting PVC Cutter
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 50031
- Zoro # G6516435
- UPC # 092644500312
- Country of Origin Spain
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Details
Capacity | 1/2 in to 1-1/4 in |
Features | Quick, One-Handed Blade Release, Ratchet Action Allows Easy, One-Hand Cutting |
Application | Ratcheting PVC Cutter |
Number of Pieces | 1 |
Handle Type | Comfort Grip |
Item | PVC Cutter |
Insulated | No |
Tether Capable | Not Tether Capable |
For Wire/Cable Type | 40/80 PVC |
Cable Type | 40/80 PVC |
Tether Style | Not Tether Capable |
Cutting Capacities | 1/2 in to 1-1/4 in |
Description
PVC Cutter, For Wire/Cable Type 40/80 PVC, Cutting Capacities 1/2 in to 1-1/4 in, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Combination Wrench Set, Metric, 9pc (HW-6509B)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M44)
- EAZYPOWER Magnetic Bit Hldr, Stainless Steel, 2-7/8" (73281)
- KLEIN TOOLS 9 1/8 in Iron Workers Plier, Steel (201-7CST)
- KLEIN TOOLS Compact Ratcheting Modular Crimper Blade Set (VDV999-074)
- KLEIN TOOLS Replacement Blades for Cu / Al Closed-Jaw Cutter (BAT20GD4BAC)
- KLEIN TOOLS 7 in Wire Stripper 8 to 16 AWG (11049-INS)
- KLEIN TOOLS Forged Steel Wire Crimper, Cutter, Stripper (2005N)
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG (T1710)
- KLEIN TOOLS Long Nose Wire Stripper/Crimper/Cutter/Looper, Overall Length 8 1/4 in, Capacity 22 to 10 AWG, Blue (1010)
- KS Multi function Crimp Tool (20716)
- Klein Tools Crimping Tools