Shop All Linemans Pliers
Klein Tools
9 3/8 in Linemans Plier High Leverage, Steel
Mfr # D213-9
Zoro # G3935477
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 1 5/8 in
- Overall Length 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D213-9
- Zoro # G3935477
- UPC # 092644700385
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 9 3/8 in |
Overall Length Range | 9 - 11 in |
Cutter Length | 3/4 in |
Description
Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 3/8 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 1 5/8 in, Handle Style Dipped, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutter Length 3/4 in, Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head, Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (D/AN3/16)
- WESTWARD Hex Rethreading Die Set, Std 16 Pc (10M990)
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH7)
- KLEIN TOOLS 7 7/16 in Linemans Plier, Steel (D201-7NE)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage, Steel (J213-9NE)
- KLEIN TOOLS 9 in Linesman Pliers, Steel (213-9NE)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (J213-9NETP)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (D213-9NE-CR)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (D213-9NE-CR-INS)
- Klein Tools Pliers