Shop All Wire Strippers & Crimpers
Klein Tools
9 3/4 in Crimper 10 to 22 AWG
Mfr # J1005
Zoro # G2654662
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 22 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 3/4 in
- Material Forged steel
- Features Tapered Nose; Contoured Thumb Area; Hot-Riveted Joint; Dual Material Journeyman Handles Provide a Better Grip Without Sacrificing Tool Strength or Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # J1005
- Zoro # G2654662
- UPC # 092644740015
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 3/4 in |
Tool Length | 9 3/4 in |
Maximum Compatible Wire Size | 10 AWG |
Minimum Compatible Wire Size | 22 AWG |
Description
Crimper, Crimper Style Pliers-Style - Terminals and Connectors Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 3/4 in, Includes Wire Cutter Yes, Includes Wire Stripper No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 9/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-8)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- GEDORE Internal Extractor, 35-45mm (1.30/6)
- JACOBS 33KD-33 Plain Bearing Medium Duty 1/2" Chuck (JCM6281)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1004)
- KLEIN TOOLS 4.656" Cable Stripper, Large, 750 -350 kcmil 750-350 MCM (21050)
- KLEIN TOOLS 7 in Wire Stripper 8 to 16 AWG (11049-INS)
- KLEIN TOOLS 7 1/8 in Wire Stripper (11053)
- KLEIN TOOLS 6-1/4" Dual-Wire Stripper/Cutter 10, 12, 14 AWG (11048)
- KLEIN TOOLS 6 1/4 in Wire Stripper 30 to 22 AWG (11047)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit (SPK-90)
- Klein Tools Wire Strippers & Crimpers