Shop All Linemans Pliers
Klein Tools
9 1/4 in Iron Workers Plier, Steel
Mfr # D201-7CST
Zoro # G2577976
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 1/4 in
- Jaw Width 1 1/8 in
- Jaw Thickness 1/2 in
- Overall Length 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D201-7CST
- Zoro # G2577976
- UPC # 092644703027
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 1/4 in |
Jaw Width | 1 1/8 in |
Overall Length | 9 1/4 in |
Overall Length Range | 9 - 11 in |
Cutter Length | 5/8 in |
Description
Iron Workers Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Ironworker's Pliers, Overall Length 9 1/4 in, Jaw Shape Flat, Jaw Length 1 1/4 in, Jaw Width 1 1/8 in, Jaw Thickness 1/2 in, Handle Style Dipped, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage No, Cutter Length 5/8 in, Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-7/8"L x 2-5/16"W x 1-7/8"H Green (ND-B-Green)
- ZORO SELECT Chucking Reamer, 0.7490 In., 8 Flute, HSS (11V439)
- KLEIN TOOLS Wire Stripper, Overall Length 6 1/4 in, Capacity 18 to 10 AWG, Yellow, Steel (11045)
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (D2000-9NECR)
- KLEIN TOOLS 8 13/16 in Journeyman(TM) Linemans Plier High Leverage, Steel (J2138NE)
- KLEIN TOOLS 8 11/16 in Linemans Plier, Steel (D201-8NE)
- KLEIN TOOLS 9 1/2 in Linemans Plier High Leverage, Steel (HD213-9NETH)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage, Steel (HD2000-9NE)
- KLEIN TOOLS 7 7/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-7)
- JONARD TOOLS Plier, Heating Coil (PLS-5)
- Klein Tools Pliers