Shop All Wire Strippers & Crimpers
This Product is Discontinued
Klein Tools
9-1/2" Side Cutters with Wire Stripper/Crimper (Discontinued)
Mfr # J2139NECRN
Zoro # G6515778
This Product is Discontinued
Key Features
- Capacity 10-12 Solid and 12-14 Stranded Wire
- Overall Length 9-1/2"
- Material Steel
- Features High-Leverage Design, Cross-Hatched Knurled Jaws, Smooth Action and No Handle Wobble
- Application Side Cutters with Wire Stripper/Crimper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # J2139NECRN
- Zoro # G6515778
- UPC # 092644701092
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9-1/2" |
Details
Capacity | 10-12 Solid and 12-14 Stranded Wire |
Material | Steel |
Features | High-Leverage Design, Cross-Hatched Knurled Jaws, Smooth Action and No Handle Wobble |
Application | Side Cutters with Wire Stripper/Crimper |
Number of Pieces | 1 |
Insulated / Uninsulated | Uninsulated |
Handle Type | Comfort Grip |
Item | Side Cutters with Wire Stripper/Crimper |
Description
Side Cutters with Wire Stripper/Crimper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.