Shop All Linemans Pliers
Klein Tools
9 1/2 in Linemans Plier High Leverage, Steel
Mfr # HD213-9NE
Zoro # G3337537
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 5/8 in
- Overall Length 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # HD213-9NE
- Zoro # G3337537
- UPC # 092644700446
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 9 3/8 in |
Overall Length Range | 9 - 11 in |
Cutter Length | 3/4 in |
Description
Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 3/8 in, Jaw Shape Flat, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 5/8 in, Handle Style Dipped, Additional Tool Functions Conduit Reaming Nose, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage Yes, Cutter Length 3/4 in, Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Throatless Hand Shear, Multi Purpose Cutter (HECWFS-5)
- MILWAUKEE TOOL 1-1/8" Hex Demo 8" x 8" Tamper Plate (48-62-4055)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 6 (C6-3/16-82)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage, Steel (HD2000-9NE)
- KLEIN TOOLS 9 1/2 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (J2000-9NETP)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J213-9NECR)
- KLEIN TOOLS 8 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (12098)
- KLEIN TOOLS 7 7/16 in Linemans Plier, Steel (D201-7NE)
- KLEIN TOOLS 8 11/16 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-8)
- MILWAUKEE TOOL 9 in. Lineman's Dipped Grip Pliers (Made in USA) (MT500)
- Klein Tools Pliers