Shop All Multi-Bit Screwdrivers
Klein Tools
8.49" (21.6 cm), Drive Size: 1/4" , Num. of pieces:1
Mfr # 32307
Zoro # G7017076
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 8.49" (21.6 cm)
- Number of Pieces 1
- Insulated / Uninsulated No
- Driver Type Magnetic Multi-Bit Tamperproof Screwdriver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32307
- Zoro # G7017076
- UPC # 92644323072
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Overall Length | 8.49" (21.6 cm) |
Shank Length | 3.38" (8.6 cm) |
Details
Number of Pieces | 1 |
Insulated / Uninsulated | No |
Driver Type | Magnetic Multi-Bit Tamperproof Screwdriver |
Features | On-Board Storage of Specialty Tamperproof Bits, Magnetic |
Description
Klein Tools’ Multi-bit Screwdrivers help make your job a little easier. The 27-in-1 Tamperproof Screwdriver offers 26 specialty bits conveniently stored right in the handle and an integrated 1/4-Inch nut driver. Powerful rare earth magnets in the barrel secure the bits and fasteners. This screwdriver features industrial-strength bits as well as Cushion-Grip handles with spin caps for outstanding comfort and control. Onboard storage of 26 tamperproof screwdriver bits. Carbon steel barrel with powerful magnets secures bits, fasteners. Cushion-Grip handle offers great comfort and torque. Spin cap for optimum and precise control. Includes the following tamper-proof bits: Torx®, TORQ-SET®, Hex, and Spanner. TORQ-SET® is a registered trademark of Phillips Screw Co; TORX® is a registered trademark of Acument Intellectual Properties, LLC.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD5/8)
- KIPP Adjustable Handle Size: 4, 3/8-16X50, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42X50)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16113)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2 In (SR-250-2)
- KLEIN TOOLS 10-in-1 Multi-Bit Screwdriver/Nut Driver, 1/4 in, 5/16 in Drive Size 7 3/4 in L, 6-Piece (32477)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Nut Bits (32593)
- KLEIN TOOLS Phillips, Slotted Bit 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:3 (67100)
- KLEIN TOOLS Hex Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32538)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 11-in-1, 8 Tips (Phillips, Slotted, Torx, Square), Cushion Grip (32500)
- KLEIN TOOLS 14-in-1 Multi-Bit Adjustable Length Screwdriver (32303)
- WESTWARD Phillips, Slotted, Robertson Square Recess Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in (401L13)
- Klein Tools Screwdrivers and Nutdrivers