Shop All Wire Strippers & Crimpers
This Product is Discontinued
Klein Tools
8" Wire Stripper, Heavy-Duty (Discontinued)
Mfr # K12055
Zoro # G3500030
This Product is Discontinued
Key Features
- Capacity 12 to 20 AWG Stranded Wire, 18 to 10 AWG Solid
- Overall Length 8 in
- Material Forged steel
- Features Precision Ground Stripping Holes, Knurled Jaw for Twisting, Grabbing and Looping Wire, Induction Hardened Cutting Knives for Long Life, Hot-Riveted Joint Ensures Smooth Action and No Handle Wobble
- Application Wire Stripping and Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # K12055
- Zoro # G3500030
- UPC # 092644343551
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Maximum Wire/Cable Diameter | 12 ga |
Overall Length Range | 6 - 8 in |
Minimum Wire/Cable Diameter | 18 ga |
Description
Wire Stripper,Heavy-Duty, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 18 to 10 AWG (Solid), 20 to 12 AWG (Stranded), Handle Style Angled, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Adjustment Mechanism None, Application Cutting, Stripping, Blade Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.