Shop All Hex Key Sets
Klein Tools
8 Piece SAE T-Shape Hex Key Set, JTH98M
Mfr # JTH98M
Zoro # G0638088
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) T-Handle Set with Stand
- Number of Pieces 8
- Measurement Type SAE
- Handle Type T-Shape
- Tip Size 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH98M
- Zoro # G0638088
- UPC # 092644337635
- Country of Origin Slovenia
- Category Hex Key Sets
Dimensions
Tip Size | 9" |
Sizes"cluded | 9" |
Details
Includes | (1) T-Handle Set with Stand |
Number of Pieces | 8 |
Item | Standard Hex Key Set |
Measurement Type | SAE |
Handle Type | T-Shape |
Tether Style | Tether Capable |
Material | Steel |
End Shape | Hex |
Key Shape | T |
Description
8 pc Journeyman T-Handle Set with Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4-3/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4375)
- OEMTOOLS 6 Piece Flex Head Flare Nut Wrench Set, Metric (22064)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47795)
- CAPRI TOOLS 3/8" Drive Socket Set, 24 pcs (CP12320-24SSDR)
- KLEIN TOOLS Hex Key Caddy Set, XL L-Style, CC, 9 Pc (BLS9)
- KLEIN TOOLS Hex Key Set, CompFold, Met/Torx, 25-Key (70543)
- KLEIN TOOLS 6 Piece Metric Fold-Up Hex Key Set, 70580 (70580)
- KLEIN TOOLS Hex Key Set, Pro Folding, SAE/Metric (70552)
- KLEIN TOOLS 7 Piece Torx? Fold-Up Torx? Key Set, 70586 (70586)
- KLEIN TOOLS Standard Long Hex Key Set, Metric, 10-Piece (LS10M)
- CHANNELLOCK 8Pieces Sae Hex Key Set (S3515800800000001-A)
- Klein Tools Hex Keys & Hex Key Sets