Shop All Nut Drivers
This Product is Discontinued
Klein Tools
8 mm Metric Nut Driver 3-Inch Shaft (Discontinued)
Mfr # 70208
Zoro # G3195081
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Bit Style Non-Magnetic
- Overall Length 6.625" (16.8 cm)
- Insulated No
- Nut Driver Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 70208
- Zoro # G3195081
- UPC # 092644326936
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 6.625" (16.8 cm) |
Nut Driver Hex Size | 8 mm |
Details
SAE or Metric | Metric |
Bit Style | Non-Magnetic |
Item | 8 mm Individual Metric Nut Driver |
Insulated | No |
Nut Driver Handle Color | Black |
Description
8 mm Individual Metric Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.