Shop All Wire Strippers & Crimpers
This Product is Discontinued
Klein Tools
8" Klein-Kurve, HD Wire Stripper, 8-18 AWG (Discontinued)
Mfr # K12054
Zoro # G6025061
This Product is Discontinued
Key Features
- Capacity 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire
- Overall Length 8 in
- Material Forged steel
- Features Easily Twists Three Wires and Cleanly Strips Both Solid and Stranded Wire
- Application Wire Stripping and Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # K12054
- Zoro # G6025061
- UPC # 92644343544
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Details
Capacity | 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire |
Material | Forged steel |
Features | Easily Twists Three Wires and Cleanly Strips Both Solid and Stranded Wire |
Application | Wire Stripping and Cutting |
Number of Pieces | 1 |
Handle Material | Steel |
Insulated / Uninsulated | Uninsulated |
Handle Type | Dipped |
Item | Klein-Kurve,HD Wire Stripper,8-18 AWG |
Cable Type | Solid and Stranded |
Adjustable | No |
Insulated | No |
Functions | Strip/Cut/Loop |
Tether Style | Not Tether Capable |
Body Material | Steel |
Cutting Capacities | 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire |
Tether Ready | No |
Adjustment Mechanism | None |
Description
Klein-Kurve,HD Wire Stripper,8-18 AWG, For Wire/Cable Type Solid and Stranded, Cutting Capacities 16 to 8 AWG Solid, 18 to 10 AWG Stranded Wire, Insulated No, Adjustment Mechanism None, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.