Shop All Wire Strippers & Crimpers
This Product is Discontinued
Klein Tools
8 in Wire Stripper/Cutter 8 to 18 AWG (Discontinued)
Mfr # 11054-EINS
Zoro # G6516295
This Product is Discontinued
Key Features
- Capacity 8 to 18 AWG
- Overall Length 8 in
- Material Steel
- Features Stranded Stripper is 1000V Rated and VDE Certified for Safety On The Job, The Multi-Color, Sleek Design with Small Thumb Guards Make for Easy Handling and Storage
- Application Cutting, Looping, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 11054-EINS
- Zoro # G6516295
- UPC # 092644740107
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Minimum Wire/Cable Diameter | 16 ga |
Overall Length Range | 6 - 8 in |
Maximum Wire/Cable Diameter | 10 ga |
Description
Wire Stripper/Cutter, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 16 to 8 AWG (Solid), 18 to 10 AWG (Stranded), Handle Style Standard, Insulated Yes, Wire Stripper Location Nose Side, Voltage Rating 1,000 V, Adjustment Mechanism None, Application Cutting, Looping, Stripping, Blade Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.