Shop All Slip Joint Pliers
Klein Tools
8 in Slip Joint Plier, Tether Capable, 1.25 in Jaw
Mfr # D511-8
Zoro # G0584477
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 1.25" (3.2 cm)
- Jaw Length 1.375" (3.5 cm)
- Overall Length 8.063" (20.5 cm)
- Tether Capable Tether Capable
- Finish Plastic-Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D511-8
- Zoro # G0584477
- UPC # 092644732065
- Country of Origin Mexico
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1.25" (3.2 cm) |
Jaw Length | 1.375" (3.5 cm) |
Overall Length | 8.063" (20.5 cm) |
Details
Tether Capable | Tether Capable |
Item | 8IN Slip-Joint Pliers |
Finish | Plastic-Dipped |
Material | Plastic-Dipped Steel |
Tether Style | Tether Capable |
Description
The Klein Tools 8-Inch Slip-Joint Pliers are ideal for electrical wiring applications. The pliers offer 2 versatile jaw positions to provide a variety of uses. The serrated jaws allow for maximum gripping power while the shear-type cutting action ensures precise performance. The nickel chrome plated tool offers long life and is designed not to cut steel or ACSR. These Klein Tools 8" Slip Joint Pliers will make your job easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO36)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7-1/4 L (13H847)
- OMG 2PK Spider Drive Bit (FMSPIDER3-2PK)
- EZRED RATCHET EXTENDABLE 1/2"DR MONSTER (EZMR12)
- KLEIN TOOLS Slip-Joint Pliers, 6-Inch (D511-6)
- KLEIN TOOLS Slip Joint Pliers Hose Clamp, 8-Inch (D514-8)
- DURSTON MANUFACTURING H.D. Dust Cap Plier (V214)
- JONES STEPHENS Tongue and Groove Plier, 12", 440 (J40404)
- PROTO PLIER-SLIP JOINT (PO276)
- BETA Adjustable oil filter pliers (014910040)
- G.L. HUYETT Pliers-Hog Ring Heavy Duty (HOG-PLIERHD)
- Klein Tools Slip Joint Pliers