Shop All Screwdriver Sets
Klein Tools
8-in-1 Insulated Interchangeable Screwdriver Set
Mfr # 32288
Zoro # G9789359
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/16 in, 1/4 in
- Overall Length 8.25" (21.0 cm)
- Tip Size #1, #2, 1/4 in, 3/16 in
- Shank Length Double-End: 3.5" (8.9 cm); Single-End: 5.75" (14.6 cm)
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32288
- Zoro # G9789359
- UPC # 092644322884
- Country of Origin Slovenia
- Category Screwdriver Sets
Dimensions
Drive Size | 3/16 in, 1/4 in |
Overall Length | 8.25" (21.0 cm) |
Tip Size | #1, #2, 1/4 in, 3/16 in |
Shank Length | Double-End: 3.5" (8.9 cm); Single-End: 5.75" (14.6 cm) |
Sizes Included | #1 Phillips or 3/16 in Slotted Double End Blade, #1 Square or #2 Square Double End Blade, #2 Phillips or 1/4 in Slotted Double End Blade, #2 Phillips Single End Blade, 1/4 in Slotted Single End Blade |
Description
Insulated Interchangeable Screwdr,8-In-1, Tip Size #1, #2, 1/4 in, 3/16 in, Tip Style Phillips, Slotted, Square, Quick Change, Cushion, Bit Material Hardened Steel, Bit Storage Separate Case, Single End and Double End, Magnetized Tip No, Shank Length 3 1/2 in, 5 3/4 in, Shank Material Steel, Drive Size 3/16 in, 1/4 in, ESD Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 37" Red Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-2)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87882CLB103050)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806W)
- H & H INDUSTRIAL PRODUCTS 8 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2279)
- KLEIN TOOLS General Purpose Screwdriver Set, Slotted and Phillips Tip, Ergonomic Grip, 5-Piece (85075)
- KLEIN TOOLS Screwdriver Set, Slotted, Phillips and Square, 5-Piece (85445)
- KLEIN TOOLS Precision Screwdriver Set, TORX 4-Piece (85616)
- KLEIN TOOLS Screwdriver Set, Square Recess, 4-Piece (85664)
- KLEIN TOOLS Screwdriver Set, Slotted and Phillips, 6-Piece (85074)
- KLEIN TOOLS Screwdriver Set, Stubby Slotted and Phillips, 2-Piece (85071)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 6-Piece (85076INS)
- Klein Tools Screwdriver Sets