Shop All Cutting Pliers
Klein Tools
8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated
Mfr # D248-8-INS
Zoro # G2920425
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Exceptionally Tough, Flame Retardant, High-Dielectric White Inner Coating is Bonded to the Tool, Impact-Resistant, Thick
- Handle Type Ergonomic
- Jaw Length 7/8 in
- Jaw Width 1 1/4 in
- Material Induction Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D248-8-INS
- Zoro # G2920425
- UPC # 092644720710
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 8 1/4 in |
Cutter Length | 7/8 in |
Overall Length Range | 6 - 8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 1/4 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8" Mill Second File (DIC08529)
- DRILL AMERICA 16.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.0MM)
- J.W. WINCO GN300-78-M10-40 Adjustable Lever Steel (10N40A03K)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461L)
- KLEIN TOOLS Heavy-Duty Lineman's Pliers, 7-Inch (J20017NE)
- KLEIN TOOLS 6 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (D240-6)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- KLEIN TOOLS Slim-Head Ironworker's Pliers Comfort Grip, Aggressive Knurl, 9-Inch (M2017CSTA)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D259-4C)
- KLEIN TOOLS Diagonal Cutting Pliers, Heavy-Duty Journeyman, 9-Inch (J2000-59)
- KNIPEX 8" installation Pliers, Ergonomic Grip (13 82 8)
- Klein Tools Cutting Pliers