Shop All Cutting Pliers
Klein Tools
8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated
Mfr # D228-8-INS
Zoro # G2824087
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Exceptionally Tough, Flame Retardant, High-Dielectric White Inner Coating is Bonded to the Tool, Impact Resistant, Thick
- Handle Type Ergonomic
- Jaw Length 7/8 in
- Jaw Width 1 1/4 in
- Material Induction Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # D228-8-INS
- Zoro # G2824087
- UPC # 092644720420
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 8 1/4 in |
Cutter Length | 7/8 in |
Overall Length Range | 6 - 8 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- HHIP .312" Pilot Drill Chuck Key Skd3 For 1/2 & 5/8" Chucks (3070-0049)
- IRWIN Straight Flute Tap, 1/4"-20, Carbon Steel (1520)
- KLEIN TOOLS 6 1/8 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D252-6)
- KLEIN TOOLS 6 1/8 in Precision Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D202-6C)
- KLEIN TOOLS 7 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D228-7)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Angled Head, 8-Inch (2000-48-EINS)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Stripping, 8-Inch (D243-8)
- KLEIN TOOLS Hybrid Pliers with Crimper, Fish Tape Puller and Wire Stripper (J2159CRTP)
- KNIPEX Cycle Plier, 8" (84 11 200)
- Klein Tools Pliers