Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Klein Tools
8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (Discontinued)
Mfr # 32292
Zoro # G8066390
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Overall Length 8 1/2 in
- Measurement Type SAE
- Finish Steel
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 32292
- Zoro # G8066390
- UPC # 092644322921
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 8 1/2 in |
Sizes Included | 1/4 in (Nut Driver), Phillips: #0 + #1 + #2 + #3, Slotted: 5/32 in + 1/4 in, Square: #1 + #2, Torx: T15 + T20 + T25 |
Shank Length | 4 in |
Tip Size | #0, #1, #10, #15, #2, #20, #25, #3, 1/4 in, 5/32 in |
Description
Multi-Bit Screwdriver, Tip Size #0, #1, #10, #15, #2, #20, #25, #3, 1/4 in, 5/32 in, Tip Style Nut Driver, Phillips, Slotted, Square, Torx, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Double End, Magnetized Tip No, Shank Length 4 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.