Shop All Nut Drivers
Klein Tools
7/16-Inch Heavy-Duty Nut Driver
Mfr # 635-7/16
Zoro # G6515927
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 9.391" (23.9 cm)
- Nut Driver Hex Size 7/16"
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 635-7/16
- Zoro # G6515927
- UPC # 092644322648
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9.391" (23.9 cm) |
Nut Driver Hex Size | 7/16" |
Details
SAE or Metric | SAE |
Item | Heavy-Duty Nut Driver,7/16" |
Insulated | No |
Description
Heavy-Duty Nut Driver,7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO PosiTector Coating Thickness Gauge, Std. (POSITECTOR 6000 FTS1)
- MAKITA Makita® Miter Gauge, 122555-6, For 2702 & 2703 Table Saw (122555-6)
- BAHCO Bahco Adj. Wrench, 8", 1-25/32" Cap., Black (BAH9031RUS)
- HYDE Putty Knife, Stiff, 1-1/2", SS (01140)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head Slide Drive™, 6-Inch (65129)
- KLEIN TOOLS 9/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-9/16-INS)
- KLEIN TOOLS 1/2-Inch Magnetic Tip Nut Driver 6-Inch Shaft (646-1/2M)
- KLEIN TOOLS 1/2-Inch Nut Driver, 3-Inch Shaft, Cushion-Grip (630-1/2)
- KLEIN TOOLS 5/16" Nut Driver Cushion-Grip 3" Shaft (630-5/16)
- KLEIN TOOLS 1/4-Inch Magnetic Nut Driver, Super Long, 18-Inch (S818M)
- MOODY TOOL ESD Nut Driver, Interchangeable, 5/64" (51-2173)
- Klein Tools Screwdrivers and Nutdrivers