Shop All Impact Wrench Accessories
Klein Tools
7/16-Inch Adapter for 90-Degree Impact Wrench
Mfr # BAT20LWA
Zoro # G2827009
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BAT20LW; BAT20LW1
- Features Quick Change Adapter
- Drive Type Impact Wrench Accessory
- Application Impact Fastening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # BAT20LWA
- Zoro # G2827009
- UPC # 92644651182
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Dimensions
Overall Length | 2.3" (5.8 cm) |
Details
For Use With | BAT20LW; BAT20LW1 |
Features | Quick Change Adapter |
Drive Type | Impact Wrench Accessory |
Application | Impact Fastening |
Description
This 7/16-Inch Quick Connect Adapter is designed for Klein's 90-Degree Impact Wrench. Works with drill bits, sockets and other accessories giving the impact wrench added versatility. The adapter will accept a 1/2-Inch drive. 7/16-Inch quick connect adapter accepts a 1/2-Inch drive. Works with Klein's 90-Degree Impact Wrench (BAT20LW and BAT20LW1). Use to attach drill bits, socket wrenches and other accessories. Engineered and designed in the USA by Klein Tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Plastic Retractable Utility Knife (PRK25-DIB)
- DRILL AMERICA 1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-CO-SET)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- IRWIN BIT DRILL 1""X16""SPEEDBOR (88716)
- KLEIN TOOLS Belt Clip for Impact Wrench and Drill (Cat. Nos. BAT20CW and BAT20CD) (BAT20CTCLIP)
- WRIGHT TOOL Attachment 1/2" Dr Locking Adaptor w/Set (4413)
- INGERSOLL-RAND Endplate Gasket, 1/2 (PF800-283)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1 in. Drive to 3/4 in. Drive Reducer (49-66-6731)
- MILWAUKEE TOOL Protective Boot (49-16-3060)
- TEKTON 1/2 Inch Drive Impact All Accessories Set (6-Piece) (SIA92003)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- Klein Tools Impact Wrench Accessories